Bento Box 5 Compartment Base Only - Pack of 90

Order Code: ZT5533058S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£56.396%


Description

Product features Dimensions 263(H) x 201(W) x 28(D)mmMaterial rPETWeight 30gColour BlackThe boxes are made from 90% recycled PETFeatures five separate compartments for the separation of ingredientsPerfect for use in any café or deliCompatible with the Faerch Bento box lids (FB290 - sold separately)The recycled material means less raw resources and energy are used in productionMade in manufacturing facilities fully powered by renewable energy sourcesThe boxes are also fully recyclable after use

See full description
Specifications for Bento Box 5 Compartment Base Only - Pack of 90
  • Recyclable/Non-recyclable
    Recyclable
  • Product Type
    Bento Box
  • Weight
    30g
  • Colour
    Black
  • Material
    RPET

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome