Bento Cube to Go 1.25L - 21685

Bento Cube to Go 1.25L - 21685

Order Code: ZT4178111SCopy

£10.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.390%
5 - 9£9.776%
10 +£9.1412%


Description

The Sistema Bento Cube to Go is an innovative design with multiple compartments, removable trays, and a screw top yogurt pot, keeping food separate until ready to be eaten. Featuring a lid with easy locking clips and an extended flexible seal to help keep items fresh, this BPA and Phthalate-free food storage container is suitable for the dishwasher (top rack), microwave and freezer.
Movable compartments to keep lunch items and snacks separate and fresh until ready to eat
Flexible seal on the lid helps keep food fresher for longer
Durable Sistema KLIP IT easy locking clips
Dishwasher-safe (top rack), microwave and freezer-safe
Free from Phthalate and BPA
Includes a 150ml yoghurt pot with screw top lid
Lunchbox capacity: 1.25 litres
Dimensions: W186 x D168 x H77mm
Colour: Assorted (colours may vary)

See full description
Specifications for Bento Cube to Go 1.25L - 21685
  • Product Type
    Food Storage Container
  • Capacity
    1.25L