Dart KHB32A Flexstyle Double Poly Paper Food Container & Lids 32oz 500 Combo

Order Code: ZT2620588S

£109.99 Inc VAT (20%)


Description

Dart KHB32A Flexstyle Double Poly PaperFood Container & Lids is a double-sided poly coating locks in flavor and freshness, making these containers ideal for take-out and delivery foodservice. Snug-fitting vented paper lids accommodate both hot and cold menu items. Reinforced base and rim ensure strong, leak-proof performance. Dart Flexstyle Double Poly Food Combo /pack 32 oz White 25 /pack 10 /packs /carton (SCC KHB32A)Product features:- Disposable 32 oz. white paper food container with lid for transporting, serving, and storing food items- Polyethylene coating on both sides of cup for resistance to leaking, moisture penetration, and condensation- Spiral wound vented lid seals cup to slow loss of heat from cup's contents- Suitable for food temperatures up to 205 degrees F- High gloss exterior finish for resistance to smudgingSpecification:- Dia.117.2mm Height 135mm- Material(s): Paper - Capacity (Volume): 32 oz- Color(s): White.

See full description
Specifications for Dart KHB32A Flexstyle Double Poly Paper Food Container & Lids 32oz 500 Combo
  • Size
    964ml / 32oz
  • Colour
    White
  • Product Type
    Hot Food Containers
  • Material
    Paper/Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome