Disposable Cutlery Chip Fork Wooden - Pack of 1000

Order Code: ZT5534025S

£9.99 Inc VAT (20%)
£10.999% off
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

The iconic two pronged chip fork design has been a staple in fish and chip shops for many years. Created as a cost effective disposable fork this nostalgic piece is both stylish and economically responsible. When you couple with disposable newspaper print chip cones or greaseproof paper you can create the complete fish shop lookProduct featuresDimensions 95(L)mm (3 3/4)Material Birch WoodWeight 1000gEco-friendlyISO 9001-2000 UKAS

See full description
Specifications for Disposable Cutlery Chip Fork Wooden - Pack of 1000
  • Weight
    1000g
  • Pack Quantity
    1000
  • Material
    Birch Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome