Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Disposables
Disposable Tableware
Fast Food Tray Black 415 x 305mm
Order Code:
ZT5533367S
£11.99
Inc VAT (20%)
£12.99
7.5% off
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.51
4%
10 - 19
£11.03
8%
20 +
£10.55
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/disposable-tableware/fast-food-tray-black-415-x-305mm/p/ZT5533367S
Add to quotation
View all Disposable Tableware
Description
Made From Polypropylene Skid Resistant Surface Features Drying And Stacking Lugs
Tags:
#BulkDiscount
#NewProduct
#ReducedPrice
Specifications
Specifications for Fast Food Tray Black 415 x 305mm
Product Type
Fast Food Tray
Material
Polypropylene
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome