Food Carton Leakproof Kraft 1449ml No 2 - Pack of 200

Order Code: ZT5533242S

£103.99 Inc VAT (20%)
£109.995% off


Description

This 51oz Bio-Box is perfect for your shop a festival or even street food. Its a sustainable option that can be used for hot or cold food.215 x 155 x 48mmMade from sustainable forest paper farmed from a responsibly managed forest and are replaced faster than they are consumed. And it is also made with recycled waste!100% commercially compostableKraft look conveys your commitment to sustainabilityMicrowavableBreathable & odourless

See full description
Specifications for Food Carton Leakproof Kraft 1449ml No 2 - Pack of 200
  • Material
    Recycled waste
  • Pack Quantity
    200
  • Size
    215 x 155 x 48mm
  • Product Type
    Food Carton
  • Capacity
    1449ml
  • Colour
    Kraft

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome