Paper Plates White 150mm 1000

Paper Plates White 150mm 1000

Order Code: ZT2428976SCopy

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 - 9£35.145%
10 +£33.2910%


Description

These white paper plates are ideal for large functions and offer fantastic convenience whenever you need it. Perfect for parties, buffets and BBQs, as well as exhibitions and office get-togethers, the plates are easily disposed and eliminate the need for washing up afterwards. Each plate is fully recyclable and the set of one hundred offers a cost effective solution to your large scale catering needs. Product features - Great for parties, picnics and buffets - Ideal for serving food at events and conferences - Convenient and disposable - Other disposable kitchen utensils also available - Ideal for outdoor use Specification: - Material Paper - Colour White - Dimensions 150()mm

See full description
Specifications for Paper Plates White 150mm 1000
  • Material
    Paper
  • Colour
    White
  • Product Type
    Disposable Plates
  • Size
    15cm / 6"

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome