Smoothie Straw Red & White Paper 8 - Pack of 200

Order Code: ZT5532683S

£9.39 Inc VAT (20%)
£10.197.5% off
QuantityPriceDiscount
1 - 4£9.390%
5 - 9£9.014%
10 - 19£8.648%
20 - 49£8.2612%
50 +£7.8916%


Description

Serve nostalgia in a glass with these Red and White smoothie paper straws. Couple these with mini milk bottles to create a true diner look or simply present them on your bar in a mason jar.As the straws are manufactured using modern techniques they will not unravel in your drink.These straws are specifically designed for smoothies and milkshakes - great for iced / blended cocktails too!Product Details - Dimensions: 200mm x 8mm - Material: Paper - Biodegradable - Compostable

See full description
Specifications for Smoothie Straw Red & White Paper 8 - Pack of 200
  • Colour
    Red & White
  • Size
    200mm x 8mm
  • Material
    Paper
  • Diameter
    8mm
  • Pack Quantity
    200
  • Length
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome