Compostable Printed Pizza Boxes 14" (Pack of 50)

Order Code: ZT4869819S

£41.99 Inc VAT (20%)


Description

Delivering functionality and sustainability at a cost-effective price, these compostable printed 14" pizza boxes are ideal for any pizzeria, restaurant or takeaway. Boasting a corrugated construction and small opening-tab design, these boxes are strong and work to reduce heat flow. These features will help to keep your food protected and hotter for longer when delivering to your customers. Made from recycled paper and renewable natural fibres, these boxes are also fully compostable and a more sustainable to standard cardboard boxes. As such, they will help you reduce your business's environmental impact and appeal to the ever-growing market of eco-conscious consumers. With a design reading "your freshly baked pizza", these boxes will also emphasise the quality of your delicious pizzas, calzones and garlic breads to your customers.

See full description
Specifications for Compostable Printed Pizza Boxes 14" (Pack of 50)
  • Pack Quantity
    50
  • Material
    Recycled paper
  • Size
    14in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome