Green Biodegradable Wooden Coffee Stirrers 140mm (000)

Order Code: ZT4856621S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.695%
10 - 19£5.3910%
20 +£5.0915%


Description

Do your bit for the planet with this pack of 1000 x 140mm biodegradable wooden coffee stirrers from Fiesta Green. The renewable Betula wood material means these Fiesta stirrers are incredibly sustainable and will not harm the Earth as they biodegrade. As such, they give you superb green alternatives to standard plastic stirrers - helping you to make small, positive changes to your service and the environment. Ideal for front-of-house operations, mobile catering venues, food markets and festivals. Made from strong, smooth wood, the stirrers are sturdy and will not suffer from splintering. This will ensure a comfortable and hassle-free drinking experience for your customers. The stirrers are also safe in temperatures up to 100 degrees - perfect for mixing sugar or milk into hot drinks, ensuring customers can enjoy their coffee just as they like it.

See full description
Specifications for Green Biodegradable Wooden Coffee Stirrers 140mm (000)
  • Product Type
    Coffee Stirrers
  • Colour
    Green
  • Length
    140mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome