Premium Flexy-Glass Recyclable Pint to Brim Glasses Ukca CE Marked 568ml (000)

Order Code: ZT4852718S

£129.99 Inc VAT (20%)


Description

For practical, disposable glassware that's kinder to the planet, look no further than this pack of 1000 x 568ml eGreen Premium Flexy-Glass pint glasses. These glasses are made from sturdy recyclable PP that gives them excellent strength. This will ensure they can last through busy services without breaking or leaking - keeping guests happy and allowing them to enjoy every last drop of their drink. Thanks to the disposable construction, these glasses can be thrown away after use - reducing the amount of cleaning required after services. As they're made from PP, these half pint glasses are also widely accepted for recycling when thoroughly cleaned first. This helps to reduce the amount of waste that you send to harmful landfill sites, and improve your business' eco-friendly practices. UKCA CE marked

See full description
Specifications for Premium Flexy-Glass Recyclable Pint to Brim Glasses Ukca CE Marked 568ml (000)
  • Pack Quantity
    1000
  • Product Type
    Pint Glasses
  • Capacity
    568ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome