Spirit Optic Dispenser Stamped 35ml

Spirit Optic Dispenser Stamped 35ml

Order Code: ZT4851601SCopy

£7.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.390%
5 - 9£7.094%
10 - 19£6.808%
20 - 49£6.5012%
50 +£6.2116%


Description

Achieve consistent pouring every time with the 35ml Beaumont spirit optic. A precise 35ml measurement allows you to get your measurements correct every time. Not only does this ensure that your guests receive the amount of spirit that they pay for, but also helps to minimise over pouring. Plus, it's government stamped to ensure industry-standard measurements. For added practicality, the bar optic features three arms that make dispensing as easy as can be. Simply press your chosen glass against the bottom of the Beaumont optic and it will dispense exactly 35ml. A rubber seal provides a secure fitting to most bottle neck. This helps to reduce the risk of spills and protects drinks from contamination.

See full description
Specifications for Spirit Optic Dispenser Stamped 35ml
  • Type
    Spirit Optic Dispenser