Airpot Pump Action 3.6L

Order Code: ZT5537408S

£93.99 Inc VAT (20%)


Description

Product features Capacity 5Ltr Dimensions 445(H) x 172(Ø)mm Material Stainless steel/polypropylene Weight 2.1kg Colour Stainless Steel & Black Double-wall vacuum-insulated design ensures maximum temperature retention Quality pump system delivers a smooth flow of tea coffee or water Sturdy stainless steel construction gives the airpot superb strength Stainless steel inner wall is more robust than airpots with glass inners Stainless steel construction also enables simple cleaning Swing handle makes for easy carrying Compact design will save space on your hot drink stations Sleek design will blend into any décor Safety lock reduces the risk of accidents This double-wall design also keeps the exterior cool to the touch The great insulative qualities keep liquids hot for approximately 3-4 hours Generous 5Ltr capacity keeps refills to a minimum

See full description
Specifications for Airpot Pump Action 3.6L
  • Colour
    Stainless Steel & Black
  • Capacity
    5L
  • Product Type
    Airpot

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome