Water Boiler Auto Fill Filtered - 10L

Order Code: ZT5537944S

£619.99 Inc VAT (20%)


Description

Product features Capacity 10Ltr Dimensions 560(H) x 255(W) x 446(D)mm Material Stainless Steel Output 3kW Power Type Electric Temperature Range 70°C to 96°C Voltage 230V Weight 13kg Colour Stainless Steel Warranty RBD 2 Years On-Site Parts & Labour Precise electronic controller with on/off switch and filter life indicator Output: 30 ltr per hour with 10 ltr rapid draw off 220mm tap height: allows larger cup placement Easy-clean stainless steel body and tank Dual function tap allows user to switch between constant and controlled flow Removable dishwasher safe stainless steel drip tray Supplied with pre-installed filter as standard Adjustable water temperature from 70-96°C - ideal for specialist drinks Powerful 3kW long life heating element Built in filtration system with easy change filter improves water quality and reduces scale build up

See full description
Specifications for Water Boiler Auto Fill Filtered - 10L
  • Material
    Stainless Steel
  • Product Type
    Water Boiler
  • Capacity
    10L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome