Water Boiler Auto Fill Twin Tap with Filter 20L

Order Code: ZT5538261S

£899.99 Inc VAT (20%)


Description

Product features Capacity 20Ltr Dimensions 696(H) x 456(W) x 349(D)mm Material Stainless Steel Supplier Model Number 069795 Temperature Range 70°C to 98°C Voltage 230V Weight 11.8kg Colour Stainless Steel Warranty RBD 2 Years Parts & Labour Both taps may be used simultaneously - ideal for busy locations Can dispense up to 400 cups/hr - 60 litres with 22 litre rapid draw-off Robust chrome tap with controllable or constant flow. Tap height: 220mm above tray Easy-clean plastic drip tray with drain outlet for optional waste water connection Smart diagnostics inform you when filter needs replacing Sturdy stainless steel construction Easy to access tank for cleaning and descaling ¾" BSP water connection One filter included Replaceable water filter provides better tasting beverages and reduces limescale build-up Easy-set water temperature from 98°c down to 70°c for more delicate speciality teas Eco-mode reduces running costs and saves energy

See full description
Specifications for Water Boiler Auto Fill Twin Tap with Filter 20L
  • Material
    Stainless Steel
  • Product Type
    Water Boiler
  • Capacity
    20L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome