Water Boiler Manual Fill - 20L

Order Code: ZT5537576S

£159.99 Inc VAT (20%)


Description

Powerful and versatile the Buffalo 20Ltr manual fill water boiler is ideal for mobile caterers B&Bs guesthouses village halls offices and staff rooms. Perfect for breakfast service where access to water is limited the kettle is easy to clean and portable - and features fully-welded stainless steel construction with a concealed 2600W element. The control dial allows the temperature to be regulated as required and the non-drip tap is strong and durable enough to withstand daily use in a commercial environment.Product features: - Capacity 20Ltr- Dimensions 535(H) x 369(W) x 440(D)mm- Material Stainless Steel- Output 2600W- Power Type 13A- Temperature Range 30?C to 100?C- Voltage 230V- Weight 4.17kg- Polished Stainless Steel Body- Concealed Elements for Easy Cleaning- Non-Drip Tap- Tap Height: 120mm- 2600W Element- Heat up time: 45min- External thermal reset button

See full description
Specifications for Water Boiler Manual Fill - 20L
  • Material
    Stainless Steel
  • Product Type
    Water Boiler
  • Capacity
    20L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome