Water Boiler Manual Fill - 8L

Order Code: ZT5537780S

£133.99 Inc VAT (20%)


Description

Product features Capacity 8Ltr Dimensions 430(H) x 300(W) x 300(D)mm Material Stainless Steel Output 1.8kW Power Type 7.8A Voltage 230V Weight 2.8kg Colour Stainless Steel & Black Warranty RBD 1 Year Semi Commercial - Light Duty Use Only Easy-clean strong stainless steel twin walled container Twist lock lid for efficiency and safety Tap Height: 120mm At-a-glance water level indicator prevents accidental operation when empty Variable thermostat with boil dry safety cut off Easy-empty drip tray included for mess free operation

See full description
Specifications for Water Boiler Manual Fill - 8L
  • Colour
    Stainless Steel & Black
  • Capacity
    8L
  • Material
    Stainless Steel
  • Product Type
    Water Boiler

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome