Cling Film 450mmx300m Cutter Box - 32C09

Order Code: ZT4178405S

£12.99 Inc VAT (20%)


Description

Caterwrap for the caterers who prefer to traditional cardboard cutter boxes. Superior cling, stretch and strength. Use to reduce food waste and improve shelf live. Preserves food and protects flavour. The carton and the core are recyclable. This roll of cling film measures 45cm wide and 300 meters length.
Cling film for culinary use
Helps preserve food, protect flavour and reduce food waste
Cutter box with serrated edge to cut the cling film to the desired length
Suitable for all kitchens
Dimensions: 450mm x 300m

See full description
Specifications for Cling Film 450mmx300m Cutter Box - 32C09
  • Product Type
    Cling Film
  • Size
    450mm x 300m
  • Length
    300m
  • Width
    450mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome