Gingham design chequered food paper sheets. Ideal for presenting food in baskets American diner style or for use on a deli counter to wrap meat fish and cheese. Not recommended for oily foods. For greaseproof gingham paper see our other listings.Product Details- Spec: 35g paper with 6 micron PE lining. - Approximately 2024 sheets per pack. - Dimensions: 330 x 229mm (13 x 9 inches) - Similar size to A4 sheet of paper.