Foil 300mm x 75m

Order Code: ZT5533284S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.295%
10 +£12.5910%


Description

Impervious to moisture gas and light aluminium foil is one of the best barrier films available. Supplied in a handy cardboard container with a serrated edge to make cutting to size as easy as possible this aluminium foil is an essential for any kitchen. The 30cm width and 75 m length makes this roll ideal for lining trays and creating roasting pouches for meats.Product Details- Dimensions Box: 70(H) x 320(W) x 70(D)mm- Weight: 0.75kg- Foil Dimensions: 300(W)mm x 75(L)m / 11?? x 250?- Serrated edge- 12 Microns thick- Comes with easy to use serrated plastic cutting blade

See full description
Specifications for Foil 300mm x 75m
  • Size
    300mm x 75m
  • Product Type
    Aluminium Foil
  • Material
    Aluminium
  • Form
    Roll

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome