Foil 450mm x 75m

Order Code: ZT5533298S

£16.99 Inc VAT (20%)


Description

No more using multiple widths of foil to cover a roast thanks to this extra wide roll of aluminium foil. The 45 cm wide roll of aluminium foil is a perfect solution to completely lining roasting and baking trays without leaving edges exposed or for creating roasting pouches for whole cuts of meat. Supplied in a handy cardboard container with a serrated cutting edge this 75 m long roll of aluminium foil is an essential for any kitchen.Product Details- Dimensions Box: 65(H) x 480(W) x 65(D)mm- Weight 1.05kg- Foil Dimensions: 17?/450mm x 250'/75m- Comes with easy to use serrated plastic cutting blade

See full description
Specifications for Foil 450mm x 75m
  • Form
    Roll
  • Length
    75m
  • Width
    450mm
  • Material
    Aluminium
  • Product Type
    Aluminium Foil

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome