Parchment Paper Refill 300mm - Pack of 3

Order Code: ZT5533426S

£23.99 Inc VAT (20%)


Description

Silicone coated baking parchment to fit the Wrapmaster 3000 this baking parchment was developed by Wrapmaster to be a superior alternative to greaseproof paper. The silicone coating provides a non-stick surface perfect for grease or oil free cooking and baking with easy clean removal of the finished product. The coating also allows parchment to be re-used up to 4 times and is heat resistant to 220?c for 20 minutes when coupled with a compatible dispenser you can also save up to 35% on waste when compared with not using a dispenser.

See full description
Specifications for Parchment Paper Refill 300mm - Pack of 3
  • Pack Quantity
    3
  • Product Type
    Baking Parchment
  • Size
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome