Nutritionally Complete Meal Drink - Berry 500ml (Pack of 8)

Nutritionally Complete Meal Drink - Berry 500ml (Pack of 8)

Order Code: ZT4868939SCopy

£34.99 Inc VAT (0%)
QuantityPriceDiscount
1 - 4£34.990%
5 - 9£32.896%
10 +£30.7912%


Description

Huel Ready-to-drink is a convenient and delicious meal option that is packed with nutrients. Each bottle contains up to 22g of plant-based protein along with 26 essential vitamins and minerals. It's perfect for those on-the-go as it requires no preparation - simply grab and go! With 400 calories per bottle, Huel Ready-to-drink is ideal as a light meal. Additionally, Huel Ready-to-drink is entirely plant-based and is gluten, soya and GMO free. The bottle is also 100% recyclable and made from 51% recycled plastic. For the best taste, store it in the fridge and enjoy it chilled. Ingredients - Water, Pea Protein, Tapioca Starch, Gluten-free OAT Powder, Rapeseed Oil, Flaxseed, MCT Powder (from Coconut), Chicory Root Fibre, Micronutrient Blend*, Colouring Food (Beetroot Concentrate and Carrot Concentrate), Brown Rice Flour, Natural Flavourings, Emulsifier: Sunflower Lecithin, Thickener: Gellan Gum, Sweetener: Sucralose, Flavouring. *Micronutrient Blend: Potassium Citrate, Potassium Chloride, Calcium Carbonate, Vitamin C, Magnesium Phosphate, L-Choline Bitartrate, Vitamin E (as D-Alpha Tocopherol Acetate), Niacin (as Niacinamide), Vitamin K2 (as MK-7), Vitamin A (as Retinol Acetate), Vitamin D2, Pantothenic Acid (as Calcium D-Pantothenate), Vitamin B6 (as Pyridoxine Hydrochloride), Riboflavin, Thiamine Mononitrate, Potassium Iodide, Vitamin B12 (as Cyanocobalamin), Biotin, Selenium Yeast, Copper Gluconate, Zinc oxide, L-Methylfolate Calcium, Chromium Picolinate. Nutritional Info (per 100ml) : Energy: 1680kj/402kcal, Fat: 18. 5g, of which saturates: 3. 9g, Carbohydrates: 33. 9g, of which sugars: 4. 6g, Fibre: 6g, Protein: 20g, Salt: 0. 7g. Storage Instructions - Ambient temperature.

See full description
Specifications for Nutritionally Complete Meal Drink - Berry 500ml (Pack of 8)
  • Volume
    500ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome