Bain Marie: Buffalo Bain Marie, 12kW Element, 20L Capacity, Adjustable Temperature

Bain Marie: Buffalo Bain Marie, 12kW Element, 20L Capacity, Adjustable Temperature

Order Code: ZT4865248SCopy

£229.99 Inc VAT (20%)


Description

The Buffalo bain marie is a durable and reliable addition to the busy commercial kitchen or self-service buffet. With a reliable 1. 2kW element and a generous 20 litre capacity, this countertop wet heat bain marie is perfect for keeping gravy, baked beans and other pre-cooked foods at the perfect serving temperature and ready to go. The bain marie features simple adjustable temperature control, giving you the precision to keep foods at the temperature you need for extended periods, whilst the strong stainless steel construction makes the Buffalo bain marie exceptionally easy to clean. Please note: pans and divider bars sold separately.

See full description
Specifications for Bain Marie: Buffalo Bain Marie, 12kW Element, 20L Capacity, Adjustable Temperature
  • Capacity
    20L
  • Product Type
    Bain Marie
  • Material
    Stainless Steel