Gastro Lid Stainless Steel 1/9

Gastro Lid Stainless Steel 1/9

Order Code: ZT5537446SCopy

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Constructed from high quality stainless steel these 1/9 gastronorm pans will allow you to cook store reheat transport blast chill and present all kinds of foods from salad and sauces to sausages and baked beans. Also helping you to reduce cleaning up times as they can be taken straight from the cooker to the freezer to the bains marie.Product Details- Capacity: 800ml- Dimensions: 108(H) x 176(W) x 100(D)mm- Material: Stainless steel- Material thickness: 0.8mm - 20 Gauge

See full description
Specifications for Gastro Lid Stainless Steel 1/9
  • Material
    Stainless Steel
  • Capacity
    800ml