U-Series GN Saladette Counter with Square Sneeze Guard 2 Door

U-Series GN Saladette Counter with Square Sneeze Guard 2 Door

Order Code: ZT4880643SCopy

£2,199.99 Inc VAT (20%)
£2,299.994% off


Description

Keep your most accessed ingredients perfectly chilled and ready to use with the Polar U-Series saladette counter. Combining a flexible gastronorm-compatible top with a large capacity double door base, the counter offers a superbly versatile solution for prep and service. Whether you're making salads, pizza or sandwiches, the counter provides the capacity, reliability and performance you need to reduce your prep times. The counter also features a handy full-size sneeze guard, helping to keep your fresh ingredients safe and hygienic, especially in customer facing areas. And speaking of hygiene, the whole counter is exceptionally easy to clean, with its strong stainless steel build and sturdy castors. Please note: GN containers sold separately. Polar U-Series is the pinnacle of the Polar kitchen refrigeration range, designed to reliably store your most valuable produce. Built to the highest commercial specifications, these units feature powerful forced air cooling - perfect for reducing food waste whilst conserving food taste.

See full description
Specifications for U-Series GN Saladette Counter with Square Sneeze Guard 2 Door
  • Material
    Stainless Steel
  • Product Type
    Saladette Counter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome