0
1
2
3
4
5
6
7
8
9
10

Baridi 20 Bottle Slim 30cm Built-In Wine Cooler Touchscreen Controls Black

Order Code: ZT3930579S

£359.99 Inc VAT (20%)


Description

Add style to your kitchen with this 30cm slim built-under wine cooler to fit in any space! Fits under standard height worktops and the door is at the perfect height to sit above standard height kick plates. Range between 5-20°C, controlled by touch screen controls. Compressor cooling technology with an automatic defrost feature to make this unit as easy as possible to use. At a low 41dB this fridge is suitable for placing under counter or looks great on top of a kitchen counter allowing you to chill up to 20 bottles of wine to the perfect temperature for you. Annual energy consumption 137 KWh/a. Stylish beech shelves and internal LED light. Dimensions (W x D x H) : 30 x 57 x 82cm.
• SLIM FIT - Add style to your kitchen with this 30cm slim built-under wine cooler to fit in any space!
• THE PERFECT SIZE - Fits under standard height worktops and the door is at the perfect height to sit above standard height kick plates.
• LOW TEMPERATURE - Range between 5-20°C, controlled by touch screen controls. Compressor cooling technology with an automatic defrost feature to make this unit as easy as possible to use.
• QUIET EFFICIENCY - At a low 41dB this fridge is suitable for placing under counter or looks great on top of a kitchen counter allowing you to chill up to 20 bottles of wine to the perfect temperature for you. Annual energy consumption 137 KWh/a.
• STYLISH DESIGN - Beech shelves and internal LED light.
• DIMENSIONS (W x D x H) - 30 x 57 x 82cm.

See full description
Specifications for Baridi 20 Bottle Slim 30cm Built-In Wine Cooler Touchscreen Controls Black
  • Temperature Range
    5-20°C
  • Frequency
    50Hz
  • Weight
    26kg
  • MFR Part No.
    DH203
  • Capacity
    20 Bottles
  • Width
    29.5cm
  • Energy Rating
    G
  • Depth
    57cm
  • Height
    82cm
  • Voltage
    220-240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome