0
1
2
3
4
5
6
7
8
9
10
11
12
13

Baridi 7 Bottle 15cm Slim Wine Cooler with Digital Touch Screen Controls Black

Order Code: ZT3930604S

£239.99 Inc VAT (20%)


Description

Add style to your kitchen with this 15cm slim built-under wine cooler! Fits under standard height worktops with the door at a the perfect height to sit above standard height kick panels. Digital temperature control between 5-20°C allowing you to chill up to 7 bottles of wine to the perfect temperature for you. With adjustable feet, stylish stainless steel door handle and internal LED light. Super quiet compressor cooling with a noise level of just 41dB.
• STYLISH DESIGN - Add style to your kitchen with this 15cm slim built-under wine cooler, with stainless steel handle and internal LED light.
• CONVENIENT SIZE - Fits under standard height worktops with the door at a perfect height to sit above standard height kick panels.
• DIGITAL TEMPERATURE CONTROL - Between 5-20°C allowing you to chill up to 7 bottles of wine to the perfect temperature for you.
• EASY TO POSITION - Features adjustable feet.
• SUPER QUIET - Low noise compressor cooling with a noise level of just 41dB.

See full description
Specifications for Baridi 7 Bottle 15cm Slim Wine Cooler with Digital Touch Screen Controls Black
  • Frequency
    50Hz
  • Weight
    17.7kg
  • MFR Part No.
    DH76
  • Capacity
    7 Bottles
  • Temperature Range
    5-20°C
  • Noise Level
    41dBA
  • Voltage
    230V
  • Energy Rating
    G
  • Depth
    52cm
  • Width
    15cm
  • Height
    87cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome