Brand: KOLDBOX Size (H x W x D) (mm): 2000 x 680 x 840 Weight (kg): 125.00 Finish: Stainless Steel Controller: Dixell controller Doors: 1 Shelves Supplied: 3 Temp Range: -2C /+8C Cooling: Ventilated Defrost: Automatic Refrigerant: R290 Climate Class: 4 Energy Rating : D KWH / Annum: 815 Net Capacity: 395ltr Gross Capacity: 600ltr Power Consumption (W): 195W Power Supply: 13amp supply GTIN: 5060486683734 Decibels: 60dBA