Fridge Bottle Cooler g Double Sliding Door 198L

Order Code: ZT5533763S

£999.99 Inc VAT (20%)


Description

Product features Capacity 117 x 330ml bottles and up to 60 x 330ml cans Dimensions 850(H) x 900(W) x 520(D)mm Dimensions - insulation 40mm Material Painted Steel Power Type 230W. 1.8A Refrigerant R600a / GWP 3 Temperature Range 2°C to 8°C Voltage 230V Weight 60kg Energy Rating D Colour Black Warranty 2 Years 4 sturdy adjustable shelves maximise storage capacity Sturdy feet allow easy positioning Automatic defrost maximises efficiency and performance Fan assisted cooling for rapid temperature recovery Energy efficient internal LED lighting Please note: if the condenser coil is not cleaned at least 4 times a year the efficiency of the appliance will decrease significantly Ambient temperature range: 5°C to 38°C In order to reduce food waste from decomposition or dehydration this appliance should be operated in its designated operating range. Optimum temperature for food storage: 4°C Door handles door hinges knobs dials and buttons door gaskets peripheral trays baskets and racks for storage as appropriate for the appliance will be made available to both end users and professional users for a minimum of eight years after the last unit of the model is placed on the market.  A broader selection of parts will also be made available to professional users for this period Time-saving easy-clean construction User-friendly digital temperature controls and display Double glazed self-closing sliding doors

See full description
Specifications for Fridge Bottle Cooler g Double Sliding Door 198L
  • Insulation Thickness
    40mm
  • Product Type
    Fridge Bottle Cooler
  • Voltage
    230V
  • Energy Rating
    D
  • Material
    Painted Steel
  • Weight
    60kg
  • Capacity
    117 x 330ml bottles
    Up to 60 x 330ml cans
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome