Fridge Counter g 4 Drawer 240L

Order Code: ZT5533452S

£2,049.99 Inc VAT (20%)


Description

Product features Capacity 240Ltr Dimensions 880(H) x 900(W) x 700(D)mm Dimensions - insulation 60mm Finish - external Stainless steel Finish - internal Stainless steel Power Type 220-240V. 230W. 1.8A Refrigerant R600a / GWP 3 Temperature Range 2°C to 5°C Voltage 230V Weight 74kg Energy Rating C Colour Stainless Steel Warranty 2 Years 1/1 GN compatible interior for rapid filling and access Sturdy adjustable feet allow easy positioning Automatic defrost optimises efficiency and cooling performance Fan assisted cooling for rapid temperature recovery Net Usable Capacity: 130 Ltr Ambient temperature range: 5°C to 32°C Time-saving easy-clean construction User-friendly digital temperature controls and display Drawer dimensions: 260(H) x 428(W) x 576(D)mm

See full description
Specifications for Fridge Counter g 4 Drawer 240L
  • Weight
    74kg
  • Capacity
    240L
  • Voltage
    230V
  • Energy Rating
    C
  • Product Type
    Fridge Counter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome