A+ Energy rating.4* Freezer rating.Wire shelf.Reversible door.Mechanical temperature control.Key lock.Refrigerant R600a.Freezer net capacity: 35 litres. Energy consumption - 153kWh/year.Temperature range: -18° C.Climate class – N.Noise level 41dB (A) .H x W x D: 510 x 440 x 490mm.2 year guarantee.