Mandy Low Profile Multi Deck Display Fridge Black 1000mm

Order Code: ZT4868030S

£3,238.27 Inc VAT (20%)


Description

Maximise sales of grab-and-go foods with the stylish Zoin Mandy multi deck display fridge. Designed to keep produce such as sandwiches, wraps, salads and drinks at the perfect serving temperature, the Zoin ensures the contents are reliably chilled and perfectly merchandised. With its impressive capacity over three adjustable shelves, the Zoin has plenty of space for your busy lunchtime rush, whilst the LED lighting and night blind ensure running costs are reduced, both during opening and closing hours. Cleaning and maintenance are simple too, with, straight, flat surfaces throughout and strong stainless steel construction. And to make positioning easy, the front-mounted vents allow the unit to be installed next to a wall or other similar merchandisers. This model has a width of 1m. For other size, please select from the drop-down menu.

See full description
Specifications for Mandy Low Profile Multi Deck Display Fridge Black 1000mm
  • Material
    Stainless Steel
  • Colour
    Black
  • Width
    1000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome