PortaTray Hot & Cold Drink CarrierTray (130 Trays)

PortaTray Hot & Cold Drink CarrierTray (130 Trays)

Order Code: ZT5537762S

£64.99 Inc VAT (20%)


Description

JanSan PortaTray Hot & Cold Drink Carrier offers the first easy to brand splitable flat-pack and pop-up 4+2-cup one-handed carry tray on the market. Made from fine-fluted recycled corrugated paperboard or unbleached kraft-based cartonboard sourced from managed forests the PortaTray not only represents a significant step forward for minimal low-carbon disposables but also in high visual impact packaging. This Disposable Hot and Cold Drinks Carrier can be litho printed in up to 6 colours with high quality litho or flexo graphics offering your business the highest level of brand advertisement available. The PortaTray can safely hold 4 cups or bottles of varying sizes and can be separated into two carrier trays for those with limited space and who wish to increase take-out sales of drinks ice cream smoothies and juices. For customers wishing to brand their PortaTray Hot and Cold Drink Carrer Trays feel free to speak to one of our sales team or customer service members. Product features:  - Capacity 2-4 Cups  - Material Recycled Paper  - 2-4 capacity allows customers or staff to safely carry multiple drinks  - The Portatray is a revolutionary new flat-pack pop-up drinks tray that takes up just half of the space of a traditional pulp tray.  - Coffee cup carry tray designed to carry 4 paper coffee cups. Can be split in two to make 2 x 2 Cup Carry trays.  - These carry trays come flat taking just a few seconds to flip up and secure.  - The flat sides of the tray can easily be branded using a rubber stamp or stickers.  - Safe for use with both hot and cold drinks  - Can be stacked for space-saving storage Specification:  - 1 x 130 4 cup strays (260 2 cup trays)  - Full Size 4 Cup 6cm x 17.5cm x 21cm  - Half Size 2 Cup 6cm x 17.5cm x 10.5cm  - Hole 8cm

See full description
Specifications for PortaTray Hot & Cold Drink CarrierTray (130 Trays)
  • Product Type
    Drink Carrier Tray
  • Hole Diameter
    8cm
  • Material
    Recycled Paper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome