0
1
2
3
4

Gold Blend Coffee 500g 12284101

Order Code: ZT1544106S

£29.99 Inc VAT (0%)


Description

Nescafe Gold Blend is made from mountain-grown Arabica beans, ground 10 times finer to unlock their hidden taste and rich aroma. Carefully selected, medium-roasted and freeze-dried to lock in flavour, this simple to make instant coffee has a full and delicious taste. Intensity 7. This premium 500g catering tin has click-to-close technology to lock in freshness of flavour and the tin is fully recyclable. It will make approximately 277 cups of coffee, fuelling your workforce or family at home. Nescafe plan work with coffee farmers to support them in through providing higher-yielding, climate-resistant crops, protecting soil health and protect the future of coffee farming for everyone.
The Nescafe brand is a real sign of quality with your customer
Made from mountain-grown Arabica beans
Ground 10 times finer to unlock the taste and rich aroma
Medium-roasted and freeze dried to keep the flavour
Intensity 7
Hinged lid uses Click-to-Close technology to seal in the flavour of the coffee
Serves up to 277 cups per tub
Ideal for catering and office kitchens
500g tin

See full description
Specifications for Gold Blend Coffee 500g 12284101
  • Weight
    0.7251kg
  • MFR Part No.
    AU93310
  • Pack Type
    Tin
  • Drink Type
    Coffee
  • Product Type
    Gold Blend Coffee
  • Decaffeinated
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome