24319 Kukoo Ice Shaver
0
1
2
3
4
5

24319 Kukoo Ice Shaver

Order Code: ZT3960281SCopy

£259.99 Inc VAT (20%)


Description

The KuKoo Ice Shaver is a unique way to draw in the crowd. Create intricate and colourful snow cones to provide refreshingly tasty treats, or use the fine ice as a base for an elegant chocolate dessert.

With an incredible 120kg/hour shaving capacity, the Ice Shaver will never slow you down. Adjust the fineness of the ice for that extra sense of control, and use the reverse function to grind down larger pieces of ice.

The Ice Shaver's low design adds stability and anti-shake whilst the safety lid feature affords maximum user safety. Expect a clean and easy maintenance with the trough to catch excess water, too. Add some flair to your kitchen with the KuKoo Ice Shaver now!

Product Features:


* KuKoo ice shaver is perfect to create colourful snow cones, slushies, desserts & much more
* Steel blade cuts ice blocks into fine ice
* Large capacity and 320rpm results in a gigantic 120kg/h shave capacity
* Adjust fineness using the dial
* Trough and lid design add extra user safety Specifications:


* Voltage: 220-240V
* Frequency: 50/60Hz
* Power: 250W
* Speed: 320RPM
* Max. Shaving Capacity: 120 kg/h
* Charge Voltage: 12/24V
* Specified Current: 3.5A
* Dimensions: 43.5cm H x 27cm W x 36cm D

See full description
Specifications for 24319 Kukoo Ice Shaver
  • Product Type
    Ice Shaver
  • Voltage
    220-240V
  • Frequency
    50/60Hz
  • Power
    250W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome