0
1
2
3
4
5

26704 KuKoo 10" Meat Slicer

Order Code: ZT3961054S

£359.99 Inc VAT (20%)


Description

This monster of a meat slicer from KuKoo will make light work of slicing your meats! But don't just stop there, why not let it get to work on your soft cheese, vegetables and bread too. Whether you require a thickness of 1mm or 25mm, this machine has you covered.

The built-in blade sharpener keeps the 430 stainless steel blade sharp and the cuts perfectly precise. This heavy duty slicer won't budge during work, thanks to its sturdy non-slip feet. No matter if you want this for home use or commercial use, it's the ideal machine for the job.

Features:


* Heavy duty meat slicer from KuKoo
* An impressive 10" cutting blade
* Built-in blade sharpener to keep your cuts smooth
* Adjustable slice thickness: 1mm-25mm
* Air cooled motor - keeping it at the perfect temperature
* Simple disassembly and stainless steel 430 make this slicer easy to clean
* Non-slip feet to keep your machine still and sturdy Specifications:


* Weight: 15kg
* Voltage: 220v
* Power: 320w
* Blade Material: 430 stainless steel
* Body Material: Aluminium die casting
* Plate Material: Anodized aluminium
* Blade Diameter: 250mm/25cm/10"
* Height: 38cm/380mm/15"
* Width: 53cm/530mm/20.9"
* Depth: 37cm/370mm/14.6"

See full description
Specifications for 26704 KuKoo 10" Meat Slicer
  • Product Type
    Meat Slicer
  • Power
    320W
  • Weight
    15kg
  • Voltage
    220v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome