0
1
2
3
4
5
6
7
8
9
10
11
12

3 Place Settings Mini Portable Tabletop Dishwasher with 7 Wash Functions - DH72

Order Code: ZT3347068S

£269.99 Inc VAT (20%)


Description

Baridi Portable Mini Dishwasher with 7-FunctionsCHAR (10) • LIGHTWEIGHT & PORTABLE - Freestanding tabletop dishwasher can be connected to the water supply or run using the built in water tank and can be used in a variety of places and situations. Ideal for camping, caravans, road trips and more.
• EASY TO CONTROL & READ – Touch-screen panel and LED display.
• PRE-PROGRAMMED FOR QUICK SELECTION - Seven wash cycles to choose from - Hygiene72°/Intensive/ECO/Glass/58min Wash/Rapid/Self-cleaning.
• GOOD FOR THE PLANET - Each cycle uses just 6L of water!
• CHOOSE A TIME THAT SUITS YOU - 1-24hr Delayed start.
• ACCESSORIES INCLUDED - Basket, adjustable silverware tray, 1.5m inlet water hose and 1.5m drain/waste hose.

See full description
Specifications for 3 Place Settings Mini Portable Tabletop Dishwasher with 7 Wash Functions - DH72
  • Weight
    14.0kg
  • MFR Part No.
    DH72
  • Noise Level
    58dBA
  • IP Rating
    IPX1
  • Depth
    43.5cm
  • Height
    46.5cm
  • Energy Rating
    F
  • Width
    42cm
  • Supply Voltage
    230V
  • Power
    730-860W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome