0
1
2
3
4
5
6
7
8

60cm Curved Glass Cooker Hood with Carbon Filters LED Lights Stainless Steel

Order Code: ZT3613304S

£129.99 Inc VAT (20%)


Description

Baridi 60cm Curved Glass Cooker Hood with Carbon Filters, LED Lights, Stainless Steel
• Energy Efficiency - Save money with a class B extractor hood compared to the class C hoods. Higher efficiency means less noise and a more powerful fan without the need for higher electricity bills.
• Practical, Powerful Fan - 190 watts of power with 600m³/h of suction is more than enough to freshen your kitchen and keep cooking fumes out of the rest of your house. With 3 fan speeds you're in full control.
• Stunning Design - Beautiful look, this elegant yet modern wall hood delights, effortlessly bringing style to any kitchen type.
• Clean Air - Comes supplied with a carbon filter to keep your air fresh (also available separately, model No. DH133)
• Standard Size - 60cm curved glass style cooker hood covers the majority of cookers and hobs. (600 x 500 x 420/805mm) Must be installed by a qualified electrician. No ducting kit supplied.
• Model No. DH128

See full description
Specifications for 60cm Curved Glass Cooker Hood with Carbon Filters LED Lights Stainless Steel
  • MFR Part No.
    DH128
  • Weight
    12.3kg
  • Colour
    Stainless Steel - 430SS
  • Type
    Wall Mounted
  • Power
    190W
  • Depth
    50cm
  • Cable Length
    1.5m
  • Width
    60cm
  • Energy Rating
    B
  • Supply Voltage
    220-240V
  • Height
    80.5cm
  • Air Flow
    600

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome