0
1
2
3
4
5

Automatic Bubble Tea Shaker

Order Code: ZT3960604S

£219.99 Inc VAT (20%)


Description

Elevate your bubble tea-making experience with this meticulously designed professional tea shaker!

Embrace unparalleled efficiency in your bubble tea business. With its innovative dual-design capability, this automatic machine can shake two cups simultaneously, drastically reducing preparation time and ensuring prompt service for an exceptional customer experience. By streamlining your workflow and minimizing wait times, this shaker enhances overall productivity while maintaining consistent drink quality.

Its powerful 120W motor and a rapid rotation speed of 400 r/min allows for a thorough and consistent mix every time. The digital timer function lets you customise your shaking duration, ranging from 6 to 120 seconds, ensuring your bubble tea is blended to perfection according to your preference.

This versatile shaker accommodates a variety of cup sizes, from 350ml to 750ml, making it perfect for different bubble tea recipes. With its user-friendly interface and intuitive controls, the double-frame tea shaker is designed for effortless operation. Say goodbye to manual shaking and hello to a hassle-free, consistently delightful bubble tea experience.

Crafted from robust stainless steel, this shaker is engineered to endure the demands of daily use, ensuring exceptional longevity and reliability for both home enthusiasts and commercial bubble tea shop owners alike. Its sleek, smooth surface not only adds to its aesthetic appeal but also simplifies the cleaning process, promoting superior hygiene standards with effortless maintenance.

Whether you're blending classic milk teas or experimenting with innovative flavours, this shaker is your ultimate tool for creating flawless bubble tea creations.



Product Features:


* Durable Stainless-Steel Construction
* Double Cup Design For Efficiency
* Digital Timer From 6 - 120 Seconds
* Adaptable Cup Heights From 350ml - 750ml
* Impressive Rotation Speed of 400 r/min

Specifications:


* Colour: Silver
* Material: Stainless Steel
* Weight: 23kg
* Height: 360mm/36cm/14.2"
* Width: 300mm/30cm/11.8"
* Depth: 350mm/35cm/13.8"
* Cup Heights: 350ml - 750ml
* Power: 120W
* Voltage: 220V
* Digital Timer: 6 - 120 seconds
* Rotation Speed: 400 r/min

Box Contents:


* 1 x Professional Automatic Tea Shaker

See full description
Specifications for Automatic Bubble Tea Shaker
  • Material
    Stainless Steel
  • Colour
    Silver
  • Weight
    23kg
  • Power
    120W
  • Voltage
    220V