Automatic Cup Sealing Machine
0
1
2
3
4
5

Automatic Cup Sealing Machine

Order Code: ZT3960595SCopy

£299.99 Inc VAT (20%)


Description

Revolutionise your beverage packaging process with this state-of-the-art automatic cup sealing machine. Designed for utmost efficiency and precision, this cutting-edge device comes packed with innovative features.

Equipped with an automatic counting function, this machine ensures you stay on top of your production numbers, providing invaluable insights into your business's performance. The temperature adjustment feature, calibrated in °C, allows you to customise sealing settings according to your specific requirements, ensuring optimal results every time.

Boasting a remarkable 500W of power, this machine can effortlessly seal between 500 to 650 cups per hour, ensuring a swift and continuous production flow for your business. Experience unparalleled efficiency and productivity as you meet high demands without compromising on the quality of your seals. The inclusion of a vent for heat dissipation prevents overheating, maintaining the machine's efficiency even during extended usage.

This sealing machine is designed to accommodate a wide range of cup sizes and materials, making it incredibly versatile for your packaging needs. Whether you're sealing cups measuring 90mm or 95mm in diameter and ranging from 10mm to 200mm in height, this machine provides seamless functionality. It is compatible with various cup materials, including PP, PE, PET, PS, PVC, and paper, ensuring that you can package your beverages in different types of containers without any hassle.

Accuracy is paramount, which is why our cup sealing machine features an electric sensor to track the film position. This ensures precise sealing placement, minimising wastage and enhancing the overall presentation of your products. As a bonus, each machine comes with a roll of film, allowing you to seal up to 200 cups right out of the box.

Built to withstand the rigours of daily use, our cup sealing machine is constructed from heavy-duty stainless steel, guaranteeing longevity and reliability. Its stability is further enhanced by four rubberised feet, ensuring it stays firmly in place during operation.

Upgrade your packaging process with our fully automatic cup sealing machine and experience seamless automation, unparalleled precision, and unmatched convenience.



Product Features:


* Fully Automatic For Convenience
* Efficient 500-650 Cups Hour
* 90mm & 95mm Cup Sizes
* Electric Sensor For Accuracy
* Roll Of Film For Up to 200 Cups

Specifications:


* Colour: Black
* Weight: 18.5kg
* Material: Stainless Steel
* Height: 520mm/52cm/20.5"
* Width: 250mm/25cm/9.8"
* Depth: 390mm/39cm/15.4"
* Power: 500W
* Voltage: 240V
* Cup Sizes: 90mm and 95mm
* Cup Heights: 10mm to 200mm
* Cup Types: PP, PE, PET, PS, PVC and Paper
* Temperature Adjustments: °C

Box Contents:


* 1 x Automatic Cup Sealing Machine
* 1 x High Quality Roll of Film

See full description
Specifications for Automatic Cup Sealing Machine
  • Material
    Stainless Steel
  • Colour
    Black
  • Power
    500W
  • Voltage
    240V
  • Weight
    18.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome