Baridi Rotisserie Grill Kebabs Gyros Skewers Roasts 1500W 21L Black
0
1
2
3
4
5
6
7
8
9
10
11
12

Baridi Rotisserie Grill Kebabs Gyros Skewers Roasts 1500W 21L Black

Order Code: ZT3930591SCopy

£99.99 Inc VAT (20%)


Description

Capable of cooking Doner Kebabs/Gyros/Shawarmas, independent skewers, whole chickens or joints of meat, fish and vegetables, this 360° rotating vertical grill truly is a flexible healthy way to cook. A family friendly 21L oven means a medium chicken or 5kg Doner kebab can easily be cooked using the rotisserie spit set, it also includes seven skewers for vegetable or Shish kebabs, food baskets and two baking trays. Fitted with a sliding glass door to help keep a watchful eye on the process. 60 minute timer with auto shut-off, half or full power settings and drip tray to catch all the juices that try to escape. Powered by 1500W, to cook a 1.3kg Chicken would cost roughly 50% less than using a 2000W Convection Oven. Dimensions (D x W x H) : 334 x 282 x 446mm.
• TAKEAWAYS FROM HOME – Capable of cooking Doner Kebabs/Gyros/Shawarmas, independent skewers, whole chickens or joints of meat, fish, and vegetables this 360° rotating vertical grill truly is a flexible healthy way to cook.
• DELICIOUS MEALS – A family friendly 21L oven means a medium chicken or 5kg Doner kebab can easily be cooked using the rotisserie spit set, it also includes seven skewers for vegetable or Shish kebabs, food baskets and two baking trays.
• PRACTICAL DESIGN - Fitted with a sliding glass door to help keep a watchful eye on the process. 60 minute timer with auto shut-off, half or full power settings and drip tray to catch all the juices that try to escape.
• ECONOMICAL COOKING – Powered by 1500W, to cook a 1.3kg Chicken would cost roughly 50% less than using a 2000W Convection Oven.
• DIMENSIONS (D x W x H) : 334 x 282 x 446mm.

See full description
Specifications for Baridi Rotisserie Grill Kebabs Gyros Skewers Roasts 1500W 21L Black
  • MFR Part No.
    DH216
  • Colour
    Black
  • Capacity
    21L
  • Weight
    4.1kg
  • Power Rating
    1500W
  • Supply Voltage
    230V ~ 50Hz
  • Width
    28.2cm
  • Height
    44.6cm
  • Depth
    33.4cm