Blueberry Puree Infused Syrup 500ml

Order Code: ZT4878185S

£17.99 Inc VAT (20%)


Description

Elevate your cocktail menu with Re'al fruit-infused syrups and puree mixers. Designed for professional bartenders, this Blueberry Re'al puree is an exquisite blend of pured premium Bluebelle, Goldtraube and Liberty blueberries gently mixed with cane sugar. It delivers the perfect fruity taste for a wide range of mixology minded cocktails. Ingredients - Sugar, blueberry puree, water, natural flavour, sodium benzoate, citric acid ADDITIVES. Nutritional Info (per 100ml) : Energy: 250. 56kj/kcal, Fat: 0. 02g, of which saturates: 0. 01g, Carbohydrates: 61. 71g, of which sugars: 60. 60g, Fibre: 0. 68g, Protein: 0. 31g, Salt: 0. 01g. Storage - Keep cool and away from direct sunlight, heat sources.

See full description
Specifications for Blueberry Puree Infused Syrup 500ml
  • Volume
    500ml
  • Product Type
    Fruit-Infused Syrup

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome