Bristol Syrup Co. No.14 Cherry & Vanilla Syrup 750ml

Order Code: ZT4876696S

£10.99 Inc VAT (0%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.336%
10 +£9.6712%

Currently unavailable

Description

From classic to creative cocktails, the Bristol Syrup Company help to add twists and complexity to every conceivable signature serve. Sweet and fruity, a classic combination that makes great cocktails both with and without alcohol. This Bristol Syrup Co. No. 14 Cherry & Vanilla Syrup is rich and deep with ripe black cherry notes rounded out with the flavour of floral sweet vanilla. The syrup contains British Beet sugar and is free from artificial colours and GMO's. Ingredients - Sugar, Water, Flavourings, Fruit & Vegetable Concentrates: Black Carrot & Elderberry, Acid: Citric Acid, Colour: Plain Caramel. Nutritional Info (per 100ml) : Energy: 1504kj/354kcal, Fat: 0g, of which saturates: 0g, Carbohydrates: 87. 8g, of which sugars: 87. 8g, Fibre: 0g, Protein: 0g, Salt: 0. 0292g. Storage - Store in dry, cool ambient conditions, away from direct sunlight.

See full description
Specifications for Bristol Syrup Co. No.14 Cherry & Vanilla Syrup 750ml
  • Volume
    750ml
  • Product Type
    Syrup

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome