Fragranced Hand Soap Pink Pearl Ready to Use 450ml

Order Code: ZT4863901S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

No space to install a wall-mounted dispenser in your washroom? This bottle of hand soap from Jantex is the perfect solution - at 450ml, it's the ideal size for front-of-house areas and can be conveniently placed by your sink without taking up too much room. The soap's rich and deep-cleansing lather helps to remove light dirt, grease and oil from hands, while the fresh bouquet fragrance leaves them smelling as clean as they feel. The bottle comes with a hand pump, so it's easy to use for staff and customers - a quick press is all it takes and, by controlling the size of the dose, it will cut down on waste to ensure every bottle goes even further.

See full description
Specifications for Fragranced Hand Soap Pink Pearl Ready to Use 450ml
  • Product Type
    Fragranced Hand Soap
  • Size
    450ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome