HW367 Strawberry Syrup 1L

Order Code: ZT4878110S

£10.99 Inc VAT (0%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 +£10.118%


Description

Refresh your drinks menu with Simply's strawberry syrup. With a beautifully sweet, fruity flavour, the syrup is great for adding to frappes or paired with strawberry sauce and freeze-dried strawberries. It also works wonders with hot chocolates, lemonades and cocktails. The syrup is gluten and nut free and is certified vegan by the Vegetarian Society. This syrup works great in many recipes! Need a quick idea? Why not use it to whip up a strawberry shortcake frappe. Check out our recipe card in the useful documents section for more information. Ingredients - Sugar, Water, Glycerine, Natural Flavouring, Acid: Citric acid, Colour: E163, Salt, Preservative: E202. Nutritional Info (per 100ml) : Energy: 1341kJ/316kcal, Fat: 0g, of which saturates: 0g, Carbohydrates: 76. 9g, of which sugars: 57. 9g, Fibre: 0g, Protein: 0g, Salt: 0. 25g. Storage instructions: Store in dry, cool ambient conditions, away from heat sources and odorous materials. After opening keep container closed. Keep cap area clean and free from syrup residues. Do not refrigerate - crystals may form in the liquid at low temperature. Shelf life after opening: 12 months

See full description
Specifications for HW367 Strawberry Syrup 1L
  • Volume
    1L
  • Product Type
    Strawberry Syrup
  • Flavour
    Strawberry

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome