0
1
2
3
4
5
6
7
8
9
10
11
12
13

Ice Cube Maker with LED Display & 10 Minute Freeze

Order Code: ZT3286708S

£149.99 Inc VAT (20%)


Description

Produces up to 12kg ice in 24 hours, producing each batch in just 10 minutes! Choose between two sizes of ice cube. Electronic control with LED display. 2.1L Water tank and 1.3L ice basket. LED indicators show when water level is low and when ice compartment is full.
• LARGE CAPACITY - Up to 12kg ice in 24 hours, producing each batch in just 10 minutes, so your drinks will always be cold!
• NO PLUMBING OR DRAINAGE REQUIRED – The machine is fully portable and doesn't need any plumbing or drainage. The slim modern design makes it a perfect addition to any kitchen or bar.
• TWO CUBE SIZES - Choose the ice cube size that fits your glass.
• EASY TO READ DISPLAY - Full LED display with electronic control, complete with indicators to show when water level is low and when ice compartment is full.

See full description
Specifications for Ice Cube Maker with LED Display & 10 Minute Freeze
  • MFR Part No.
    DH52
  • Weight
    9.5kg
  • Depth
    37.2cm
  • Supply Voltage
    230V ~ 50Hz
  • Width
    24.8cm
  • Water Tank Capacity
    2.1L
  • Height
    31.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome