Island Cooker Hood Pendant Style 35cm 3 Speed Stainless Steel

Island Cooker Hood Pendant Style 35cm 3 Speed Stainless Steel

Order Code: ZT4207552SCopy

£219.99 Inc VAT (20%)
£239.998% off


Description

The island cooker hood boasts an impressive airflow capacity of 530m/h, ensuring rapid and efficient removal of cooking odours, smoke, and grease from your kitchen space.; Its elegant black exterior adds a touch of sophistication to your kitchen, creating a stylish focal point above your cooking island.; Designed specifically for island installations, this cooker hood is strategically positioned to effectively capture and eliminate airbourne particles, making it an ideal choice for open-concept kitchen layouts.; The intuitive control panel offers easy access to various fan speeds and lighting options, allowing you to customize the ventilation settings to suit your cooking needs and preferences.; Equipped with energy-efficient LED lights, the island cooker hood provides ample illumination to your cooking area.; Model No. DH220

See full description
Specifications for Island Cooker Hood Pendant Style 35cm 3 Speed Stainless Steel
  • Weight
    10.1kg
  • Type
    Pendant
  • MFR Part No.
    DH220
  • Colour
    Silver
  • Cable Length
    2m
  • Width
    35.15cm
  • Supply Voltage
    220-240V
  • Height
    160cm
  • Energy Rating
    A
  • Air Flow
    530
  • Power
    78W
  • Depth
    35.15cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome