KuKoo 8oz Popcorn Machine and Candy Floss Machine with Carts

KuKoo 8oz Popcorn Machine and Candy Floss Machine with Carts

Order Code: ZT4782964SCopy

£719.99 Inc VAT (20%)


Description

Get The Party Started With Candy Floss & Popcorn Machines You don't just bring this bundle - which includes an 8oz popcorn machine candy floss machine and two colourful carts - to a party. This bundle IS the party. This amazing set includes an 8oz popcorn making machine and 50cm candy floss machine from KuKoo both of which come with carts which make them portable and eye-catching at the same time. Being so easy to transport makes them ideal for fayres parties and any other event that would be brightened up by their arrival - and what event wouldn't be? At 8ounces the KuKoo popcorn maker machine is large enough to cater to a lot of people at events and gatherings and with the detachable cart you can transport it to the very best pitches. Popcorn & Candy Floss Carts Create A Serving Stall The strong stainless steel frame and cart are striking in bright red with large glass panels so that you and your customers can see the tempting popcorn inside. Preventing spillages of your precious popcorn is a lid on top of the 8oz kettle inside the machine where popped corn can quickly be released into the display chamber below. Don't worry about your popcorn going cold either because the internal heat light will make it look good as well as keeping it toasty. Cleaning up couldn't be easier with smooth easy access chamber and a removable under tray catches any pesky un-popped kernels. The machine also includes a large storage area for popcorn equipment. Popcorn Machine with Cart Features * Massive 8oz capacity * Stainless steel kettle with a swing lid to prevent popcorns from spilling - waste not want not * Heat light / deck keeps popcorn warm and fresh better than any cinema does * Stainless steel food zone is easy to clean so you can always keep it sparkling * Handy drawer for easy removal of those pesky un-popped kernels * Attractive swing doors for easy access and operation * Perfect for events fayres parties film screenings and other gatherings * Power: 1.37kW * Plug: 13A 3 Pin UK Plug Candy floss is for life not just for the fairground and this large bowl professional KuKoo electric candy floss machine will make sure you can have it whenever you want. It's ideal for parties and events with a large 50cm stainless steel bowl that holds plenty of ingredients so you can make sure there's plenty of candy floss for everyone. Candy Floss Machine with Cart Features * Large hinged stainless steel bowl which can easily be removed for cleaning and can hold loads of candy floss ingredients * Simple to use controls * Handy built-in drawer for storing items like spare ingredients or cash and change * Matching cart offering service areas and easy transportation and eye-catching presentation * Power: 900W * Supplied with a UK standard 3 pin plug The simple to use controls include an easy access on off switch and a heat switch giving you complete control over the magical candy floss making process. This candy floss machine has bags of character and with its classic retro style and vibrant pink colouring it will be at the centre of attention at any occasion. Plus with the in-built steel drawer you will have space for extra bits and pieces like ingredients and change for all those satisfied customers you're going to have.

See full description
Specifications for KuKoo 8oz Popcorn Machine and Candy Floss Machine with Carts
  • Material
    Stainless Steel
  • Colour
    Pink
    Red
  • Capacity
    8oz

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome