0
1
2
3
4
5

KuKoo 90kg Hog Roast Machine

Order Code: ZT3960357S

£699.99 Inc VAT (20%)


Description

Barbecue & rotisserie meat on a commercial scale

Slow roasting gives you the tenderest meat that just falls away from the bone, that's easy enough cooking in your kitchen oven for the family - but how can it work on a bigger scale serving hundreds of hungry customers?

You're gonna need a KuKoo 90kg Hog Roast Machine - these bad boys can hold up to 90kg of meat whilst turning it smoothly and slowly over hot coals for a proper juicy roast.

Perfect for catering at food festivals, weddings and birthdays - or even just showing off in your back garden! The succulent meat you'll get from roasting pig, lamb, beef (and much more) will keep everyone coming back again and again.

What's so great about a spit roast machine?


* This commercial sized hog roast machine is made from strong & hygienic stainless steel which…
* … can hold up to 90 kilograms of meat!
* Slow roast pork, beef, lamb and more (yummy)
* Light a charcoal fire in the stainless steel trough and let the hot coals cook your meat to perfection
* 30W motor turns the meat over the coals which means hands free cooking
* The included windshield keeps the heat in for a perfect roast
* Whilst the grill top keeps food warm during service
* Adjustable spit height
* Hygienic & easy to clean
* 12 month electrical warranty So if you're catering at a big event or need something to make your guests go WOW - then this rotisserie barbecue is perfect for you. The integration of the 30W motor onto the strong stainless steel construction lets this hog roast machine spit roast up to 90kg of meat, giving you plenty of meat for all those guests.

So what's it gonna be? Roast lamb with mint sauce or crispy pork & apple sauce - make sure to send us pictures of your hog roast machine!

Specifications


* Power: 30W
* Fuel: Charcoal
* Width (inc.motor) : 161cm
* Width (ex.motor) : 137cm
* Depth: 56cm
* Height: 92cm
* Spit Rotisserie Length: 120cm
* Spit Rotisserie Diameter: 2.5cm
* Adjustable Spit Rotisserie Heights: 12cm, 24cm & 36cm
* Barbecue Grill Area: 124cm W x 50cm D
* Weight: 38kg
* Plug: 13A, 3 Pin UK Plug

See full description
Specifications for KuKoo 90kg Hog Roast Machine
  • Height
    92cm
  • Capacity
    90kg
  • Colour
    Silver
  • Product Type
    Hog Roast Machine
  • Depth
    56cm
  • Weight
    38kg
  • Spit Rotisserie Diameter
    2.5cm
  • Length
    120cm
  • Power
    30W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome